Poplin® Marabou®
Frequently Purchased Together
Product Details
Product Details
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- One door and three drawers on right
- Frameless construction with full-overlay door and drawers
- Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
- Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
- Solid wood drawers with dovetail construction
- Legs offer the polished look of furniture in the bath
- Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
- Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
- Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet frames and surrounds (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Poplin® Marabou®
- Color Finish Category:
- Browns
- Color Finish Name:
- Claret Suede
- Depth:
- 18 in
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Undercounter
- Material:
- Wood
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in