1-3/10 in. Lift Knob Flush Actuator in Brushed Chrome
Portrait® 1-3/10 in. Lift Knob Flush Actuator in Brushed Chrome
Product Details
Product Details
- For Revival® two-piece toilets, Portrait® one-piece toilets and Serif® toilets
- Solid brass construction, exposed pop-up drain without overflow
- Kohler® finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Portrait®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Diameter:
- 1-3/10 in
- WaterSense Labeled:
- No