This product requires certification to purchase.

Bathroom Sink Pedestal in Sandbar

You last purchased this on
 
KOHLER

Portrait® Bathroom Sink Pedestal in Sandbar

  • Fast #
  • Part #K2223-G9
  • Item #1319935
  • Manufacturer Part #2223-G9
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Portrait® Bathroom Sink Pedestal in Sandbar

  • Fast #
  • Part #K2223-G9
  • Item #1319935
  • Manufacturer Part #2223-G9
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Combines with Kohler® K-2222 basins to create the Kohler® K-2221 Portrait® pedestal sink
  • Coordinates with other products in the Portrait® collection
  • Material: Vitreous china
  • Raised and beaded-rim design adds an extra touch
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Brand Model Compatibility:
K2222 Lavatory Sink Basin
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Portrait®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
GSA Approved:
No
Height:
26-1/8 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No