2-1/8 x 4 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
Premier 2-1/8 x 4 in. Bathroom Sink Drain in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1-1/4" (32 mm) connection
- Brass tailpiece
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Premier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Body Material:
- Brass
- Drain Opening:
- 2-1/8 in
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Strainer Diameter:
- 2-1/8 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- UPC:
- 885612888280