This product requires certification to purchase.

2-1/8 x 4 in. Pop-Up Drain in Matte Black

You last purchased this on
 
KOHLER

Premier 2-1/8 x 4 in. Pop-Up Drain in Matte Black

  • Fast #
  • Part #K7114-BL
  • Item #8833970
  • Manufacturer Part #7114-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Premier 2-1/8 x 4 in. Pop-Up Drain in Matte Black

  • Fast #
  • Part #K7114-BL
  • Item #8833970
  • Manufacturer Part #7114-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction ensures durability and reliability
  • 17-gauge brass
  • Adjustable trip lever pop-up drain
  • 1-1/4-in (32 mm) connection
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Premier
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Strainer Diameter:
2-1/8 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight