This product requires certification to purchase.

Pop-Up Drain Exposed (Less Overflow) in Polished Brass

You last purchased this on
 
KOHLER

Premier Pop-Up Drain Exposed (Less Overflow) in Polished Brass

  • Fast #
  • Part #K7114-PB
  • Item #2885113
  • Manufacturer Part #7114-PB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Premier Pop-Up Drain Exposed (Less Overflow) in Polished Brass

  • Fast #
  • Part #K7114-PB
  • Item #2885113
  • Manufacturer Part #7114-PB
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 132
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Brass
  • Adjustable trip lever controls pop-up drain
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Premier
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Tailpiece Length:
4 in