Pressure Balance Cartridge
Pressure Balance Cartridge
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- Replacement cartridge for high flow 3/4 in pressure balance valve
- Replaces part 79703
- Includes seal
- Pressure-balance diaphragm technology provides reliable anti scald protection and maintains mixed water temperature within +/- 3° Fahrenheit
- Compatible with KOHLER® shower valves K-2971 & K-306
Specifications
- Application:
- Residential
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- Fits Model:
- K-2971, K-306
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No