Elongated Toilet Bowl in White
Primary™ Elongated Toilet Bowl in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to outperform competitors in bowl cleanliness and plug resistance
- Excellent bowl rinse
- Glazed trapway: 1-7/8"
- Also available with antimicrobial finish K-96064-SS
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Primary™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 24-7/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Rear
- Toilet Bowl Height:
- 10-1/2 in
- Toilet Bowl Length:
- 24-7/16 in
- Toilet Bowl Width:
- 13-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Open Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- Yes