1.6 gpf Manual Toilet Flush Valve
Primme™ 1.6 gpf Manual Toilet Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Engineered for optimal performance with Kohler® toilets
- Reliable piston valve technology with self-cleaning and anti-clogging features
- Non-hold-open handle provides ease of use simply pull and release
- Material: Cast brass
- Chloramine resistance on all rubber components exposed to waterway
- Includes vacuum breaker and control stop
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37, CSA B651
- Collection:
- Primme™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 13-3/16 in
- IAPMO Listed:
- No
- Length:
- 5 in
- Material:
- Cast Brass, Cast Iron
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 5 in