This product requires certification to purchase.

54 x 54 in. Drop-In Bathtub with Center Drain in Almond

You last purchased this on
 
KOHLER

Proflex® 54 x 54 in. Drop-In Bathtub with Center Drain in Almond

  • Fast #
  • Part #K1155-47
  • Item #1566999
  • Manufacturer Part #1155-47
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Proflex® 54 x 54 in. Drop-In Bathtub with Center Drain in Almond

  • Fast #
  • Part #K1155-47
  • Item #1566999
  • Manufacturer Part #1155-47
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Almond Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spacious design accommodates up to two bathers
  • Corner layout minimizes footprint without compromising bathing area
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral faucet deck
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5
Capacity:
76 gal
Collection:
Proflex®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
GSA Approved:
No
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic
Overall Length:
54 in
Overall Width:
54 in
UL Listed:
No