60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
ProFlex® 60 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Oval-shaped basin creates a graceful and spacious bathing experience
- Molded lumbar support and armrests offer extra comfort while bathing
- Reversible drain
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 57 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 18-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- UL Listed:
- Yes
- Volts:
- 120V