60 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White
ProFlex® 60 x 40 in. Soaker Drop-In Bathtub with Reversible Drain in White
Product Details
Product Details
- Oval shaped basin creates a graceful and spacious bathing experience
- Molded armrests offer extra comfort while bathing
- Reversible drain location
- Integral lumbar support and armrest
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 20 in
- Basin Width:
- 46 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 54 gal
- Collection:
- ProFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 17-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- ExoCrylic™
- Number of Occupants:
- 1
- Overall Length:
- 60 in
- Overall Width:
- 40 in
- UL Listed:
- No
- Weight:
- 46 lb