This product requires certification to purchase.

44 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Prolific® 44 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Prolific® 44 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K23652-NA
  • Item #7426603
  • Manufacturer Part #23652-NA
4.5 out of 5 Customer Rating
44 x 18-1/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Extra-large single bowl.
  • 10-inch depth provides generous workspace.
  • No faucet holes.
  • Includes bamboo cutting board, two multipurpose grated racks, colander, and .
  • Three graduated ledges in basin allow you to place accessories at your preferred height.
  • Accessories stack and slide on ledges for a custom arrangement.
  • Beveled cone-shape basin slopes into drain, easily disposing debris.
  • Large size cutting board (21"x16") included with sink - covers half the sink. Purchase an additional board (K-23680-NA) to cover entire sink area (when both boards placed together).
  • Also available: Medium size cutting board 10"x16" - covers 1/4 of sink. (Sold separately # K-5541-NA)
  • SilentShield sound-absorption technology offers quieter performance.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Prolific®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
44 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
42-1/2 in x 14-15/16 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Width:
18-1/4 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing