Colander and Washbasin in White
Prolific® Colander and Washbasin in White
Frequently Purchased Together
Product Details
Product Details
- Set includes colander and washbin
- Included with the Kohler® K-5540 Prolific® kitchen sink
- Polypropylene construction
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-5540 Prolific Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Prolific®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-13/16 in
- IAPMO Listed:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Shape:
- Rectangular
- Width:
- 15-7/8 in