Pull-Out Hose Service Kit in Bright Chrome
This product has been replaced by
Manufacturer Part #1548488
Pull-Out Hose Service Kit in Bright Chrome
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Beckon® K-99332-CP Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Service Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No