21 in. Brass Cable Drain
PureFlo™ 21 in. Brass Cable Drain
Frequently Purchased Together
Product Details
Product Details
- For baths 15 in. (381 mm) to 21 in. (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
- 30 in. (762 mm) length external cable
- Flexible overflow joint conforms to various bath angles
- Rotary or push handle controls and pop-up drain stopper (sold separately)
- No internal linkages to minimize the potential for clogging
- Includes tee, drain ell, and overflow ell with attached 1-1/2 in. OD pipe
- Flexible overflow neck for easy installation to fit various bath angles
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- T37391, T37392, T37393, T37395, T37396
- CSA Certified:
- CSA B125.2
- Cable Length (ft):
- 2.5 ft
- Collection:
- PureFlo™
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- Yes
- Pressure - Maximum:
- 45 psi
- Tub Depth:
- 21 in
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in