26 in. Plastic Cable Drain
PureFlo™ 26 in. Plastic Cable Drain
Frequently Purchased Together
Product Details
Product Details
- For use with any PureFlo® trim (sold separately)
- Simplifies trim changes
- Fits most industry baths measuring 21" to 26" deep
- Flexible overflow neck for easy installation to fit various bath angles
- Includes tee, drain elbow and overflow elbow
- Tubing not included
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cable Length (ft):
- 3.75 ft
- Collection:
- PureFlo™
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed:
- No
- Material Type:
- PVC
- Tub Depth:
- 26 in
- Width:
- 2-5/8 in