This product requires certification to purchase.

CABLE Bath Drain TRIM Traditional Rotary

You last purchased this on
 
KOHLER

PureFlo™ CABLE Bath Drain TRIM Traditional Rotary

  • Fast #
  • Part #KT37393-AF
  • Item #4288869
  • Manufacturer Part #T37393-AF
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

PureFlo™ CABLE Bath Drain TRIM Traditional Rotary

  • Fast #
  • Part #KT37393-AF
  • Item #4288869
  • Manufacturer Part #T37393-AF
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 288
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handle designed to complement traditional bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth rotary operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Requires Certification

Specifications

Brand Model Compatibility:
PureFlo Rough Drain
Collection:
PureFlo™
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
IAPMO Listed:
No
Material:
Metal
Product Type:
Drain Trim Kit