This product requires certification to purchase.

3-1/8 in. Metal Drain Trim Kit in Vibrant® Brushed Moderne Brass

KOHLER

PureFlo™ Contemporary 3-1/8 in. Metal Drain Trim Kit in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT37392-2MB
  • Item #9208873
  • Manufacturer Part #T37392-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ Contemporary 3-1/8 in. Metal Drain Trim Kit in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT37392-2MB
  • Item #9208873
  • Manufacturer Part #T37392-2MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 392
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handle designed to complement contemporary bathroom decor
  • Trim can be easily removed when the design or finish needs updating
  • Smooth, rotary turn operation
  • Not required for pressure testing the rough drain
  • Requires a PureFlo™ rough-in cable bath drain (sold separately)
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon, and alignment tool
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
PureFlo™ Contemporary
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Diameter:
3-1/8 in
Drain Component Type:
Drain and Overflow Kit
Drain Type:
Bathtub Drain
Material:
Metal
UPC:
885612881632