This product requires certification to purchase.

Cover Assembly Polished Chrome

KOHLER

PureFlo™ Cover Assembly Polished Chrome

  • Fast #
  • Part #K1125009-CP
  • Item #3952846
  • Manufacturer Part #1125009-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

PureFlo™ Cover Assembly Polished Chrome

  • Fast #
  • Part #K1125009-CP
  • Item #3952846
  • Manufacturer Part #1125009-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
PureFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4 in
Material:
Brass
UPC:
650531909473