Cable Bath Drain Trim with Traditional Rotary Turn Handle Vibrant Polished Nickel
PureFlo™ Cable Bath Drain Trim with Traditional Rotary Turn Handle Vibrant Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Handle designed to complement traditional bathroom decor
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Smooth rotary operation
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Not required for pressure testing the rough drain
Specifications
- Brand Model Compatibility:
- K-23723, K-37383, K-37385, K-78438, K-78439
- Collection:
- PureFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- IAPMO Listed:
- No
- Material:
- Metal