Metal Drain Trim
PureFlo™ Metal Drain Trim
Frequently Purchased Together
Product Details
Product Details
- Basic handle designed to complement any bathroom décor
- Trim can be easily removed when the design or finish needs updating
- Smooth, rotary turn operation
- Not required for pressure testing the rough drain
Specifications
- Collection:
- PureFlo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Material:
- Metal
- Product Type:
- Drain Trim