Elongated Closed Front Bidet Seat in Biscuit
Puretide™ Quiet-Close™ Elongated Closed Front Bidet Seat in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Single wand provides ambient-water cleansing
- Adjust water spray position and pressure using the convenient side handle
- Self-cleaning wand automatically rinses after each use
- Manually operated handle requires no batteries or electrical power
- Quiet-Close™ lid closes slowly and quietly without slamming
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quick-Attach® hardware for fast and secure installation
- Grip-tight rubber bumpers add stability and prevent shifting
- Ergonomically designed for comfortable seating
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Puretide™ Quiet-Close™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 4-1/4 in
- IAPMO Listed:
- No
- Length:
- 18-11/16 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-5/16 in