Elongated Closed Front Toilet Seat in Biscuit
PureWarmth® Elongated Closed Front Toilet Seat in Biscuit
Package Quantity Info:
Each: 1 Case: 3 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
- Fits most elongated toilets
- Quiet-Close lid closes slowly and quietly without slamming
- Heated toilet seat with three adjustable warmth settings: low, medium and high
- Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
- Night-light is manually adjustable to two color choices and two brightness levels
- Compatible with the KOHLER Purefresh app to adjust seat warmth and lighting brightness to your daily schedule
- Hidden cord provides a clean look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- PureWarmth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 18-3/4 in
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-19/100 in
- IAPMO Listed:
- No
- Length:
- 18-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612721242
- Width:
- 14-7/8 in