Elongated Closed Front with Cover Toilet Seat in White
PureWarmth® Elongated Closed Front with Cover Toilet Seat in White
Package Quantity Info:
Each: 1 Case: 3 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- App Connected - Smart Toilet Seat
- Heated seat and LED nightlight illuminates the bowl
- Quiet-Close lid closes slowly and quietly without slamming
- Dual LED lighting offers guiding light when lid is down and task light when lid is lifted.
- Night-light is manually adjustable to two color choices and two brightness levels.
- Hidden cord provides a clean look.
- Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning; no tools required.
- Grip-Tight bumpers add stability and prevent shifting.
- Color-matched plastic hinge.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 64, CSA C22.2 No. 68
- Collection:
- PureWarmth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-22/25 in
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-19/100 in
- IAPMO Listed:
- No
- Length:
- 18-3/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 885612721235
- Width:
- 14-7/8 in