This product requires certification to purchase.

Round Closed Front with Cover Toilet Seat in White

You last purchased this on
 
KOHLER

PureWarmth® Round Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #K10515-0
  • Item #7874678
  • Manufacturer Part #10515-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

PureWarmth® Round Closed Front with Cover Toilet Seat in White

  • Fast #
  • Part #K10515-0
  • Item #7874678
  • Manufacturer Part #10515-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • App Connected - Smart Toilet Seat
  • Heated seat and LED nightlight illuminates the bowl
  • Quiet-Close lid closes slowly and quietly without slamming
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 64, CSA C22.2 No. 68
Collection:
PureWarmth®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
Length:
17-1/8 in
NSF Certified:
No
Power Source:
Electric
Seat Features:
Heated Seat, Night Light
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-7/8 in