This product requires certification to purchase.

Elongated Closed Front Bidet Seat in White

You last purchased this on
 
KOHLER

PureWash® E930 Elongated Closed Front Bidet Seat in White

  • Fast #
  • Part #K28821-0
  • Item #10155118
  • Manufacturer Part #28821-0
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

PureWash® E930 Elongated Closed Front Bidet Seat in White

  • Fast #
  • Part #K28821-0
  • Item #10155118
  • Manufacturer Part #28821-0
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Continuously heated water for consistent comfort
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Sleek, handheld remote control with two programmable user presets
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • Motion-activated, hands-free opening/closing of cover
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Boost spray automatically adjusts rear spray mode to highest pressure
  • Child mode with soft, gentle wash provides a safe experience
  • Requires Certification

Specifications

Collection:
PureWash® E930
Color Finish Category:
Whites
Color Finish Name:
White
Height:
3-9/16 in
Length:
20-7/16 in
Material:
Plastic
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
15-1/16 in