Elongated Closed Front Bidet in White
Purewash® Elongated Closed Front Bidet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dual-function wand provides ambient water for front and rearcleansing
- Convenient side lever handle allows for water pressureadjustment
- Self-cleaning wand automatically rinses after each use
- Manually-operated handle requires no batteries or electricalpower
- Quiet-Close elongated seat closes quietly
- Quick-Release functionality allows seat to be removedeasily from toilet for convenient cleaning
- Grip-Tight bumpers hold seat firmly in place
- Ergonomically contoured seat for user comfort
- Seat with antimicrobial agent inhibits growth of odor-causingbacteria, mold, and mildew. This product does not protectusers against bacteria, viruses, or other disease organisms.Always clean and wash this product thoroughly before andafter each use
- Air bubble wash offers a soft, gentle wash with effectivecleansing
Specifications
- ASME:
- ASME A112.4.2
- CSA Certified:
- CSA B45.16
- Collection:
- Purewash®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-7/8 in
- Fits Brand:
- KOHLER
- Height:
- 1-1/16 in
- Length:
- 17 in
- Material:
- Plastic
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- UPC:
- 885612977939
- Width:
- 17 in