1/2 x 16-13/16 in. Plastic Toilet Seat Attachment in White
PureWash® M100 1/2 x 16-13/16 in. Plastic Toilet Seat Attachment in White
Frequently Purchased Together
Product Details
Product Details
- Convenient side handle for adjusting water pressure
- Handle rotates to activate front or rear spray option
- Dual self-cleaning wands automatically rinse after each use
- Manually-operated handle requires no batteries or electrical power
- Fits most elongated toilets
- Plastic construction
- Requires connection to toilet water supply line. All hoses and connections are included
Specifications
- Application:
- Residential
- Collection:
- PureWash® M100
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Sizes:
- 1/2 in
- Height:
- 3-7/16 in
- Length:
- 16-13/16 in
- Material:
- Plastic
- Product Type:
- Toilet Seat Attachment
- Width:
- 11-3/16 in