This product requires certification to purchase.

12 in. Grab Bar in Matte Black

You last purchased this on
 
KOHLER

Purist® 12 in. Grab Bar in Matte Black

  • Fast #
  • Part #K11891-BL
  • Item #8357661
  • Manufacturer Part #11891-BL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® 12 in. Grab Bar in Matte Black

  • Fast #
  • Part #K11891-BL
  • Item #8357661
  • Manufacturer Part #11891-BL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with Kohler Purist, Stillness and Composed collections
  • For use with KOHLER showerheads (sold separately)
  • 1/2" - 14 NPT connection
  • Fluid design lines for ease of cleaning
  • Metal construction
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Base Plate Height:
2-7/16 in
Base Plate Width:
2-7/16 in
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
8-3/8 in
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
4 in
IAPMO Listed:
No
Length:
12 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Width:
7-3/4 in