This product requires certification to purchase.

18 in. Grab Bar in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® 18 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K11892-2MB
  • Item #8965312
  • Manufacturer Part #11892-2MB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® 18 in. Grab Bar in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K11892-2MB
  • Item #8965312
  • Manufacturer Part #11892-2MB
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with other products in the Purist collection
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Tools and installation template included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
2-7/16 in
Base Plate Width:
2-7/16 in
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in