18 in. Grab Bar in Matte Black
Purist® 18 in. Grab Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Elongated bowl offers added room and comfort
- Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8-in (54 mm) fully-glazed trapway
- Skirted trapway simplifies cleaning
- Quiet-Close elongated seat allows seat to close quietly
- Vitreous china
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 15-1/4 in
- Diameter:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 26-1/2 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Metal, Vitreous China
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- Width:
- 29 in