18 in. Towel Bar in Matte Black
Purist® 18 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnish.
- Coordinates with other products in the Purist Collection.
- Solid-brass construction for durability.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-203/250 in
- Width:
- 19-11/16 in