2-1/2 x 2 in. Pivot 14 in. Shower Door Handle in Bright Polished Silver
Purist® 2-1/2 x 2 in. Pivot 14 in. Shower Door Handle in Bright Polished Silver
Product Details
Product Details
- Generous 14" handle length
- Double handle opens door from the inside and outside of the shower
- For use with heavy glass pivot shower doors
- Coordinates with other products in the Purist® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Polished Silver
- Handle Type:
- Bar
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Product Type:
- Shower Door Handle
- Shower Door Height Range:
- Under 55 in
- Shower Door Type:
- Pivot
- Width:
- 2 in