This product requires certification to purchase.

2.2 gpm Bidet Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Purist® 2.2 gpm Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #K14434-4A-CP
  • Item #2348097
  • Manufacturer Part #14434-4A-CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® 2.2 gpm Bidet Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #K14434-4A-CP
  • Item #2348097
  • Manufacturer Part #14434-4A-CP
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complements the Purist® collection
  • Material: Solid brass
  • One-piece, self-contained ceramic disc valve allows both volume and temperature control
  • Temperature memory allows faucet to be turned on and off at any temperature setting
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Single-hole faucet drilling
  • Flexible supplies for easy installation
  • Spout: 4-1/4"
  • Also available with smile design handle
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Type:
Lever
Height:
8 in
IAPMO Listed:
No
Length:
4-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-3/8 in
Trim Only:
No
WaterSense Labeled:
No
Width:
2-1/4 in