24 in. Grab Bar in Matte Black
Purist® 24 in. Grab Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-219/500 in
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 1-1/2 in
- Width:
- 24 in