24 in. Towel Bar in Matte Black
Purist® 24 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion and tarnish.
- Coordinates with other products in the Purist Collection.
- Solid-brass construction for durability.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Height:
- 1-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Width:
- 25-11/16 in