24 in. Towel Bar
Purist® 24 in. Towel Bar
Package Quantity Info:
Each: 1 Pallet: 90-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Solid-Brass construction for durability
- KOHLER finishes resist corrosion and tarnish
- Tools and installation template included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Metal, Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-1/4 in