This product requires certification to purchase.

24 in. Towel Holder in Polished Chrome

You last purchased this on
 
KOHLER

Purist® 24 in. Towel Holder in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Purist® 24 in. Towel Holder in Polished Chrome

  • Fast #
  • Part #K14381-CP
  • Item #4158526
  • Manufacturer Part #14381-CP
4.8 out of 5 Customer Rating
24 in. Towel Holder

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
12 in
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
5
Projection:
12 in
Width:
11-15/16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com