This product requires certification to purchase.

24 in. Towel Holder in Vibrant® Brushed Moderne Brass

KOHLER

Purist® 24 in. Towel Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14381-2MB
  • Item #9274173
  • Manufacturer Part #14381-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Purist® 24 in. Towel Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14381-2MB
  • Item #9274173
  • Manufacturer Part #14381-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Purist collection
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
11-15/16 in
Height:
3-1/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
5
Projection:
11-15/16 in
UPC:
885612925909
Width:
24 in