This product requires certification to purchase.

3-1/4 in. 16 oz. Kitchen Soap Dispenser in Matte Black

You last purchased this on
 
KOHLER

Purist® 3-1/4 in. 16 oz. Kitchen Soap Dispenser in Matte Black

Brand image
You last purchased this on
 
KOHLER

Purist® 3-1/4 in. 16 oz. Kitchen Soap Dispenser in Matte Black

  • Fast #
  • Part #K35761-BL
  • Item #10170641
  • Manufacturer Part #35761-BL
5 out of 5 Customer Rating
3-1/4 in. 16 oz. Kitchen Soap Dispenser

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Holds up to 16 ounces of soap or lotion; refillable from top
  • Greater thread length is suitable for use with thicker countertops
  • Coordinates with faucets and accessories in the Purist collection
  • Premium material construction for durability and reliability
  • Durable finishes engineered to last and designed to coordinate with Kohler faucet finishes
  • Kohler finishes resist corrosion and tarnishing
  • Deck-mount / undercounter
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
16 oz
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Fitting Size 1:
1-1/16 in
Fitting Sizes:
1-1/16 in
Height:
3-1/4 in
Installation Type:
Deck Mount, Undercounter
Length:
1-13/16 in
Material:
Brass, Plastic
Maximum Deck Thickness:
2-1/2 in
Spout Height:
2-1/4 in
Spout Reach:
3 in
Weight:
0.825 lb



Call for Pricing
Call for Pricing