3-function Hand Shower
Purist® 3-function Hand Shower
Package Quantity Info:
Each: 1 Case: 15 Pallet: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-sprays including Katalyst, massage and silk sprays with pause
- Handshower hose not included- K-9514 is recommended
- Matches the KOHLER Purist collection
- Thumb tab allows for a smooth transition between sprays
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
- 2.5 gpm (gallons per minute) flow rate
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- Hand Shower Diameter:
- 5 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 11-13/16 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- No