30 in. Towel Bar in Matte Black
Purist® 30 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 110-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Solid brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Tools and installation hardware included
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 31-86/125 in
- Hardware Included:
- Yes
- Height:
- 1-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 885612842930
- Width:
- 2-813/1000 in