This product requires certification to purchase.

30 in. Towel Bar in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

Purist® 30 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K14437-BV
  • Item #3786241
  • Manufacturer Part #14437-BV
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® 30 in. Towel Bar in Vibrant Brushed Bronze

  • Fast #
  • Part #K14437-BV
  • Item #3786241
  • Manufacturer Part #14437-BV
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Installation tools included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Height:
1-7/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-13/16 in