36 in. Grab Bar in Vibrant® Brushed Moderne Brass
Purist™ 36 in. Grab Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Case: 9 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Purist collection
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Tools and installation template included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-7/16 in
- Base Plate Width:
- 2-7/16 in
- Collection:
- Purist™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-219/500 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- UPC:
- 885612879561
- Width:
- 36 in