4-Light Medium E-26 LED Pendant in Brushed Moderne Brass
Purist® 4-Light Medium E-26 LED Pendant in Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
- Coordinates with faucets and accessories in the Purist collection
- Requires four bulbs with medium (E26) base; T10 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Suitable for sloped ceiling installations not to exceed 15°
- Includes installation hardware
Specifications
- AMP:
- 2
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Purist®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 5-1/2 in
- Diameter:
- 18-1/8 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 12-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Aluminum, Glass
- Minimum Height:
- 19-3/8 in
- Number of Lights:
- 4
- Overall Height:
- 73-3/8 in
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-3/8 in