48 in. Grab Bar in Polished Stainless
Purist® 48 in. Grab Bar in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Length:
- 48 in
- Material:
- Metal
- Mount Type:
- Wall
- UPC:
- 650531847072
- Width:
- 2-3/4 in