This product requires certification to purchase.

60 W 1-Light 16-7/8 in. Wall Sconce

You last purchased this on
 
KOHLER

Purist™ 60 W 1-Light 16-7/8 in. Wall Sconce

  • Fast #
  • Part #K32375-SC01-2GL
  • Item #9508654
  • Manufacturer Part #32375-SC01-2GL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist™ 60 W 1-Light 16-7/8 in. Wall Sconce

  • Fast #
  • Part #K32375-SC01-2GL
  • Item #9508654
  • Manufacturer Part #32375-SC01-2GL
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A great piece for almost any space - master bathroom, guest bathroom, hallway, or bedside
  • Coordinates with other products in the Purist collection
  • Requires one bulb with medium (E26) base; type T bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • LED nightlight lasts up to 100,000 hours
  • Frosted-glass shade - installation hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Purist™
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Moderne Brass
Depth:
4 in
Dimmable:
No
Glass Type:
Frosted
Height:
16-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Contemporary
Material:
Aluminum, Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Multi Light
Watts:
60 W
Width:
4-3/4 in