This product requires certification to purchase.

60W 2-Light 21-7/8 in. Wall Sconce in French Gold

You last purchased this on
 
KOHLER

Purist® 60W 2-Light 21-7/8 in. Wall Sconce in French Gold

  • Fast #
  • Part #K27263-SC02-AFL
  • Item #9933718
  • Manufacturer Part #27263-SC02-AFL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Purist® 60W 2-Light 21-7/8 in. Wall Sconce in French Gold

  • Fast #
  • Part #K27263-SC02-AFL
  • Item #9933718
  • Manufacturer Part #27263-SC02-AFL
4.7 out of 5 Customer Rating

X Points
Color Finish Name: French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
  • Coordinates with faucets and accessories in the Purist collection
  • Requires two bulbs with medium (E26) base; T10 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
French Gold
Depth:
6-7/8 in
Dimmable:
No
Glass Type:
Clear
Height:
21-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Cylinder
Watts:
60 W
Width:
4-3/4 in