8-3/8 in. Wall Mount Shower Arm in Vibrant® French Gold
Purist® 8-3/8 in. Wall Mount Shower Arm in Vibrant® French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 242-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fluid design lines for ease of cleaning
- For use with any KOHLER showerhead (sold separately)
- Metal construction
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-3/8 in
- Material:
- Metal
- Shower Arm Reach:
- 8-3/8 in
- UPC:
- 885612357878
- Width:
- 4 in